PATH & SPREAD 1-LT 12V

Item #: 0578186
Cat #: 15422AGZ
UPC: 783927221191
$ 339.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 15422AGZ PATH & SPREAD 1-LT 12V

Overview

KIC 15422AGZ PATH & SPREAD 1-LT 12V
Also known as: 783927221191, 15422AGZ, KIC15422AGZ

Specifications

Wattage: 16
Material: Aluminum
Wattage: 16
Material: Aluminum

Customer Reviews

No reviews for this product
(0)