ACCENT 1-LT 12V

Item #: 0578167

Cat #: 15384AZT24

UPC: 783927052238

$ 104.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 15384AZT24 ACCENT 1-LT 12V

Overview

KIC 15384AZT24 ACCENT 1-LT 12V
Also known as: 783927052238, 15384AZT24, KIC15384AZT24

Specifications

Wattage: 35
Wattage: 35