ELEC. INC.-100A 1N0/INC.SQ.D

Item #: 0578156

Cat #: WS100AUX1

UPC: 781381718295

$ 337.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Interlocked Switched Receptacle Auxiliary Contact, Type Fused Auxiliary Contact, Used On IBR Series Interlocked Switched Receptacle, Phase 3, Power Rating 30/70 HP at 600 VAC, Current Rating 100 Ampere, Application Automotive and Steel Processing Plant, Pulp and Paper Processing Plant, Milk Processing Plant and Creamery, Fabrication Yards and Shipyard, Refrigerated Truck terminal Motor Generator Unit, Welder, Pump

Overview

Interlocked Switched Receptacle Auxiliary Contact, Type Fused Auxiliary Contact, Used On IBR Series Interlocked Switched Receptacle, Phase 3, Power Rating 30/70 HP at 600 VAC, Current Rating 100 Ampere, Application Automotive and Steel Processing Plant, Pulp and Paper Processing Plant, Milk Processing Plant and Creamery, Fabrication Yards and Shipyard, Refrigerated Truck terminal Motor Generator Unit, Welder, Pump
Also known as: 781381718295, WS100AUX1, APPWS100AUX1

Specifications

No Specifications Available