QCHW 1 pole 30 amp

Item #: 0578121

Cat #: QCHW1030

UPC: 786679387382

$ 195.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,22 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Non-interchangeable

Overview

Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,22 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679387382, QCHW1030, CUTQCHW1030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120, 240
Interrupt Rating AC: 10 kA