
Electronic Ballast, Fluorescent, T5, 1-Lamp, 28W, 120V
Item #: 0577973
Cat #: WH1-120-L
UPC: 872180100012
$ 37.51 EA
Company wide:
0
in stock
Documents & Guides
Workhorse 1 - 120v - Linear Model W/ Side Leads
Overview
Workhorse 1 - 120v - Linear Model W/ Side Leads
Also known as: 872180100012, WH1-120-L, FULWH1120L
Specifications
| Type: | Instant Start, Electronic |
| Shape: | T5 (Tubular) |
| Volts AC: | 120 |
| Wattage: | 28 |
| Type: | Instant Start, Electronic |
| Volts AC: | 120 |
| Shape: | T5 (Tubular) |
| Wattage: | 28 |