Inductive Sensor, Threaded, Brass

Item #: 0577875

Cat #: BI5M18EVP4XH114

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Inductive Sensor, 5mm Range, 10-65 VDC, Flush Mount, Threaded, Brass

Overview

Inductive Sensor, 5mm Range, 10-65 VDC, Flush Mount, Threaded, Brass
Also known as: BI5M18EVP4XH114, TURBI5M18EVP4XH114

Specifications

Mounting: Flush
Diameter: 18 mm
Material: Brass
Range: 5 mm
IP/NEMA Rating: IP67
Pins: 4
Family / Style: BI
Volts DC Range: 10 - 65
Mounting: Flush
Material: Brass
IP/NEMA Rating: IP67
Family / Style: BI
Diameter: 18 mm
Range: 5 mm
Pins: 4
Volts DC Range: 10 - 65