
$ 457.35 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-Wire, 10-30 VDC, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output
Overview
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-Wire, 10-30 VDC, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output
Also known as: 782113888323, E55CAL30T110, CUTE55CAL30T110
Specifications
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |