MOS Insert, 1-Port, Ivory

Item #: 0577803

Cat #: 41291-1MI

UPC: 078477052303

$ 3.17 EA
Company wide:
0 in stock
Documents & Guides
Multimedia Outlet System (MOS) Insert, Quickport Adapter, 1-Port, Height: 1 Unit, Color: Ivory.

Overview

Multimedia Outlet System (MOS) Insert, Quickport Adapter, 1-Port, Height: 1 Unit, Color: Ivory.

MOS Insert, 1-port QuickPort Adapter, 1 unit high, ivory

Also known as: 078477052303, 41291-1MI, LEV412911MI

Specifications

Mounting: Insert
Type: Multimedia Outlet System, Connector Module
Material: Plastic
Gangs: 1
Color: Ivory
Mounting: Insert
Material: Plastic
Color: Ivory
Type: Multimedia Outlet System, Connector Module
Gangs: 1