
4" Square Alarm Box, Red, Welded, Depth: 3-1/2", Metallic
Item #: 0577778
Cat #: 911-2
UPC: 050169091128
$ 26.39 EA
Company wide:
496
in stock
Documents & Guides
4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Overview
4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169091128, 911-2, RAC9112, Bell Box, Horn Strobe Box, Fire Alarm Box, F/A Double-deep
Features & Benefits
- Welded steel construction
- 3-3/4 in. square x 3-1/2 in. deep
- Painted red for dedicated life safety alarm systems
- 3-3/4 in. opening in wall allows for margin of error when using a 4 in. square cover
- Accepts standard 4 in. square covers
- Supplied with sixteen 1/2 & 3/4 in. concentric knockouts
- 40.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Color: | Red |
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 45 in³ |
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 45 in³ |