LTG MH 200 A-ENCL1-120-2 POLE

Item #: 0577663

Cat #: ECL04F1A2A

UPC: 782114083284

$ 9430.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 200 A, 110 V/50 Hz, 120 V/60 Hz, 200 A, NEMA 1, Painted steel, 180 mm, Two-pole, MECH held and MAG latched, A202 Series, Non-combination mechanically held and magnetically latched

Overview

Eaton A202 magnetically held lighting contactor, 200 A, 110 V/50 Hz, 120 V/60 Hz, 200 A, NEMA 1, Painted steel, 180 mm, Two-pole, MECH held and MAG latched, A202 Series, Non-combination mechanically held and magnetically latched

Fill

Also known as: 782114083284, ECL04F1A2A, CUTECL04F1A2A

Specifications

Amps: 200
Poles: 2
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 200
Type: Mechanically Held, Non-Combination
Poles: 2
IP/NEMA Rating: NEMA 1