2
more

Compression Lug, 1-Hole, Copper, 6 AWG, 5/16" Stud Size, Blue
Item #: 0577545
Cat #: 54135
UPC: 786210541358
$ 7.41 EA
Company wide:
0
in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Blue, Die Code: 24.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Blue, Die Code: 24.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541358, 54135, THB54135
Specifications
| Color: | Blue |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 6 |
| Color: | Blue |
| Mounting: | 1-Hole |
| Stud Size: | 5/16 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 |