TCI KLR4CTB LINE/LOAD REACTOR5% 2HP 480V OPEN

Item #: 0577531

Cat #: KLR4CTB

UPC:

$ 279.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR4CTB LINE/LOAD REACTOR 5% 2HP 480V OPEN

Overview

TCI KLR4CTB LINE/LOAD REACTOR 5% 2HP 480V OPEN
Also known as: KLR4CTB, TCIKLR4CTB

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Phase: 3
Horsepower: 2
Volts AC: 480