Cable Tie Mount, .32" (8.1mm)W, #6 Screw

Item #: 0577511

Cat #: TM1S6-C39

UPC: 074983014378

Call for price
Company wide:
0 in stock
Documents & Guides
The cable tie mount in natural color is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature environme

Overview

The cable tie mount in natural color is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature environme
Also known as: 074983014378, TM1S6-C39, PDTTM1S6C39

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon