Fixed Dia Clamp, .31" (7.9mm) Bundle, #1

Item #: 0577468

Cat #: CCH31-S10-C

UPC: 074983600083

$ 0.38 EA
Company wide:
0 in stock
The fixed diameter cable clamp for heavy-duty applications uses a #10 (M5) screw and has a maximum bundle diameter of .31" (7.9mm). It is white and comes in packages of 100.

Overview

The fixed diameter cable clamp for heavy-duty applications uses a #10 (M5) screw and has a maximum bundle diameter of .31" (7.9mm). It is white and comes in packages of 100.

Panduit® is a global leader in comprehensive physical infrastructure solutions. Issues such as convergence, interoperability, scalability and continuity need to be addressed to reduce risk across the IT, facilities, and manufacturing physical infrastructure. Our holistic approach enables business continuity through robust, leading-edge systems that optimize design and deployment of the physical infrastructure - delivering maximum reliability, availability, security, integration, and safety.

Also known as: 074983600083, CCH31-S10-C, PDTCCH31S10C

Specifications

Color: Natural
Diameter: 0.310 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.310 in