Transformer,Nutone,16 V SCNDRY Voltage,30 VA

Item #: 0577417

Cat #: C907

UPC: 026715071289

$ 45.45 EA
Company wide:
166 in stock
Documents & Guides
16V, 30VA transformer

Overview

16V, 30VA transformer

Not all transformers are equal – and this one is the most powerful transformer we offer! NuTone® transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature. NuTone® saves you time and money!

Also known as: 026715071289, C907, BRNC907

Specifications

Phase: 1
Volt Amps: 30
Secondary Voltage: 16
Primary Voltage: 120
Phase: 1
Secondary Voltage: 16
Volt Amps: 30
Primary Voltage: 120