18 AWG, 30-Strand, White/Blue Stripe, MTW, 500'

Item #: 0577409
Cat #: 18MTWSTRWHIBLU500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18 AWG, 30-Strand, Copper Wire, White with Blue stripe, 600V, Machine Tool Wire, 500' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, White with Blue stripe, 600V, Machine Tool Wire, 500' Reel.
Also known as: 18MTWSTRWHIBLU500

Specifications

Gauge: 18
Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Color: White/Blue
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)