C-h Dh365ndkw 400a 3pl 600v N12

Item #: 0577385

Cat #: DH365NDKW

UPC: 782114140796

$ 11856.47 EA
Company wide:
0 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114140796, DH365NDKW, CUTDH365NDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12