
Call for price
Company wide:
0
in stock
Documents & Guides
Oi Enclosure, Cs480 Mounting, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 400x500x210mm, Material/finish: Ss Type 304
Overview
Oi Enclosure, Cs480 Mounting, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 400x500x210mm, Material/finish: Ss Type 304
Also known as: CCC48S405021, HOFCCC48S405021
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)