Low Voltage Digital Time Switch

Item #: 0577235

Cat #: TS-400-24-W

UPC: 754182913794

$ 98.02 EA
Company wide:
6 in stock
Documents & Guides
Low Voltage Digital Time Switch: InteliSwitch; Preset Countdown, Single Pole, Response Time: 5 mins ­12 hr, 24 VAC/VDC, White

Overview

Low Voltage Digital Time Switch: InteliSwitch; Preset Countdown, Single Pole, Response Time: 5 mins ­12 hr, 24 VAC/VDC, White

The InteliSwitch TS-400 series digital time switches automatically turn lights off after a preset time. 

The simple pushbutton operation provides users with convenient time out lighting control without the nuisance of twist timers. Automatically turns lights off after preset time Bright electroluminescent LCD shows timer’s countdown Optional audible or visual alerts before lights turn off Terminal style wiring for simplified installation Digital operation and simple pushbutton set­up Time scroll features allows timer to adjust up or down 

Also known as: 754182913794, TS-400-24-W, WATTS40024W

Specifications

Volts DC: 24
Color: White
Volts AC: 24
Volts DC: 24
Volts AC: 24
Color: White