Conduit Body, Type TB, Form 8, Diameter 3/4", PVC Coated Iron

Item #: 0577133

Cat #: PRHTB28

UPC: 784011204281

$ 188.99 EA
Company wide:
72 in stock
Documents & Guides
Conduit Body, Type TB, Form 8, Diameter 3/4 Inch, PVC Coated Iron, Includes Cover & Gasket.

Overview

Conduit Body, Type TB, Form 8, Diameter 3/4 Inch, PVC Coated Iron, Includes Cover & Gasket.

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204281, PRHTB28, RRYPRHTB28

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel