#3 Square Power Bit

Item #: 0577115

Cat #: 70360BK

UPC: 625912703605

$ 6.66 EA
Company wide:
166 in stock
Documents & Guides
Power Bit, # 3 Square, Length: 6", Color: Black.

Overview

Power Bit, # 3 Square, Length: 6", Color: Black.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912703605, 70360BK, RAK70360BK

Specifications

Type: Insert Bit, Square
Length: 6 in
Type: Insert Bit, Square
Length: 6 in