#2 Square Power Bit

Item #: 0577114

Cat #: 70230R

UPC: 625912702301

$ 6.12 EA
Company wide:
104 in stock
Documents & Guides
Power Bit, # 2 Square, Length: 3", Color: Red.

Overview

Power Bit, # 2 Square, Length: 3", Color: Red.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912702301, 70230R, RAK70230R

Specifications

Type: Insert Bit, Square
Length: 3 in
Type: Insert Bit, Square
Length: 3 in