#1 Square Power Bit

Item #: 0577113

Cat #: 70130G

UPC: 625912701304

$ 5.59 EA
Company wide:
76 in stock
Documents & Guides
Power Bit, #1 Square, Length: 3", Color: Green.

Overview

Power Bit, #1 Square, Length: 3", Color: Green.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912701304, 70130G, RAK70130G

Specifications

Type: Insert Bit, Square
Length: 3 in
Type: Insert Bit, Square
Length: 3 in