Narrow, 48in Gray W/10 5-15r Recept

Item #: 0577014

Cat #: 4810BCS

UPC: 786776117981

$ 210.49 EA
Company wide:
0 in stock

Overview

Wmd4810bcs 48" Ten Outlets surge Strip W 6ft Cord
Also known as: 786776117981, 4810BCS, WMD4810BCS

Specifications

Material: Aluminum
Material: Aluminum