Photoelectric, Comet Series, Perfect Prox

Item #: 0576949

Cat #: 13104AS2328

UPC: 782114090466

$ 518.42 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 12 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 12 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.
Also known as: 782114090466, 13104AS2328, CUT13104AS2328

Specifications

Type: Background Rejection, Proximity, Photoelectric
Volts DC: 24, 28, 12
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 10 - 30
Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC: 24, 28, 12
Volts DC Range: 10 - 30