
3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic
Item #: 0576945
Cat #: 9338-EK
UPC: 085339460015
$ 2.56 EA
Company wide:
1,135
in stock
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Ears
Overview
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Ears
Also known as: 085339460015, 9338-EK, ALL9338EK
Specifications
| Mounting: | Clamp, Ears |
| Diameter: | 3 1/2 in |
| Depth: | 2 in |
| Material: | Fiberglass |
| Cubic Inches: | 14 in³ |
| Mounting: | Clamp, Ears |
| Depth: | 2 in |
| Cubic Inches: | 14 in³ |
| Diameter: | 3 1/2 in |
| Material: | Fiberglass |