8" Long Nose Pliers, Insulated

Item #: 0576891
Cat #: WH32808
UPC: 084705328089
Call for price
Company wide:
0 in stock
Documents & Guides
8" Long Nose Pliers with Cutters, Wiha, Insulated, Insulated to 1000V

Overview

8" Long Nose Pliers with Cutters, Wiha, Insulated, Insulated to 1000V
Also known as: 084705328089, WH32808, WIHWH32808

Specifications

Type: Pliers, Long Nose Pliers, Insulated
Length: 8 in
Type: Pliers, Long Nose Pliers, Insulated
Length: 8 in

Customer Reviews

No reviews for this product
(0)