15-Minute Spring Wound SPST Timer, Ivory

Item #: 0576853

Cat #: FD415M

UPC: 078275185982

$ 112.35 EA
Company wide:
0 in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, DPST, 15-Minute Max, Without Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, DPST, 15-Minute Max, Without Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275185982, FD415M, IMTFD415M

Specifications

Amps: 10, 7, 20
Type: SPST, DPST, In-Wall
Volts AC: 277, 250, 125
Color: Ivory
Range: 15 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 15 min
Type: SPST, DPST, In-Wall
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent