E-rated Medium Voltage Fuse

Item #: 0576846

Cat #: 400E2C5.5

UPC: 079458042559

$ 8115.09 EA
Company wide:
0 in stock
Documents & Guides
fuses, Medium Voltage, Motor Protection, Brand Or Series: E-rated, Type: Cartridge, Double Barrel, Amp Rating: 400e Amp, Voltage Rating: 5500 Vac, Interruptingrating: 80000 Amp Vac Maximum Rms Asymmetrical, Dimensions: 6.38 Wide X 3 Depthx 15.875 Length

Overview

fuses, Medium Voltage, Motor Protection, Brand Or Series: E-rated, Type: Cartridge, Double Barrel, Amp Rating: 400e Amp, Voltage Rating: 5500 Vac, Interruptingrating: 80000 Amp Vac Maximum Rms Asymmetrical, Dimensions: 6.38 Wide X 3 Depthx 15.875 Length

E-Rated fuses have time current characteristics designed to provide current limiting protection for power transformers, potential transformers, power centers, feeder centers, and unit sub stations. When properly applied, they can protect against high and low value fault currents. NEMA Standards for E-rated medium voltage fuses require that fuses rated 100E or less open within 300 seconds (5 minutes) when subjected to an RMS value of 200-240% of the fuse's continuous current rating; and fuses with an E-rating larger than 100E must open within 600 seconds (10 minutes) when subjected to an rms current of 220-240% of the fuse's continuous current rating. These values establish one point on the time-current curve. Live Parts: Live parts are available for mounting "E", "R", and "PT" single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458042559, 400E2C5.5, LFU400E2C5.5

Specifications

Amps: 400
Class: Medium Voltage
Mounting: Cartridge
Standards: California Proposition 65
Amps: 400
Mounting: Cartridge
Class: Medium Voltage
Standards: California Proposition 65