550A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0576830

Cat #: LA070URD32LI0550

UPC: 079458154016

Company wide:
0 in stock
Documents & Guides
550Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

550Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458154016, LA070URD32LI0550, LFULA070URD32LI055

Specifications

Amps: 550
Volts AC: 700
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Amps: 550
Speed: Very Fast Acting
Volts AC: 700
Type: Semi Conductor Fuse