15A TR Commercial Grade USB Decora Receptacle, 5-15R, Gray

Item #: 0576810

Cat #: T5633-GY

UPC: 078477841235

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired - Gray

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired - Gray

The Type A and Type-C™ USB Charger/Tamper Resistant Receptacle offers superior charging power for smartphones, tablets, laptops, monitors, printers and more. Two high powered vertical USB Ports, one Type A and one Type-C, deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction.

Also known as: 078477841235, T5633-GY, LEVT5633GY

Specifications

Type: Commercial Grade, Tamper-Resistant, USB, Decorator
Amps: 15
NEMA Configuration: 5-15R
Type: Commercial Grade, Tamper-Resistant, USB, Decorator
NEMA Configuration: 5-15R
Amps: 15