Jiffy Clip, 1", Steel

Item #: 0576804

Cat #: H60

UPC: 784610600606

Company wide:
0 in stock
Documents & Guides
Heavy Duty Jiffy Clip, 1 Inch, Material: Steel, Color: Silver

Overview

Heavy Duty Jiffy Clip, 1 Inch, Material: Steel, Color: Silver
Also known as: 784610600606, H60, MINH60

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole