30A, 120/240V, NEMA L14-30 Inlet Receptacle

Item #: 0576733
Cat #: PK30
UPC: 81518101007
$ 25.45 EA
Company wide:
12 in stock
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Indoor/Outdoor, Maximum Generator Input: 7.5 kW. For use in the KO's of the Panel.

Overview

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Indoor/Outdoor, Maximum Generator Input: 7.5 kW. For use in the KO's of the Panel.
Suitable for installation into 2-1/2-inch knockout on any indoor or outdoor Panel/Link transfer panel or load center from TRC Series and larger. UL listed.
Also known as: 81518101007, PK30, RTCPK30, Generator Power Inlet

Specifications

Mounting: Device
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30P
IP/NEMA Rating: NEMA 3R
Mounting: Device
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)