100A, 120/240V, 1P, 10/20, MB Loadcenter, NEMA 1

Item #: 0576711

Cat #: BR1020B100S11

UPC: 782114993514

$ 456.50 EA
Company wide:
3 in stock
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1 - Indoor. Additonal: Loadcenter is 11.75" wide and 13" high for Retrofit Applications. Dims: H: 15", W: 11.25", D: 3.75"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1 - Indoor. Additonal: Loadcenter is 11.75" wide and 13" high for Retrofit Applications. Dims: H: 15", W: 11.25", D: 3.75"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114993514, BR1020B100S11, CUTBR1020B100S11

Specifications

Circuits: 20
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Mounting: Surface
Phase: 1
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240