2500 lbs, 1000 Ft, Pull Line

Item #: 0576579

Cat #: P250010

UPC: 850615006535

$ 175.35 EA
Company wide:
280 in stock
Documents & Guides
Measuring Tape, Pull Line, Diameter: 3/4", Length: 1,000 ft, Tensile Strength: 2,500 lbs.

Overview

Measuring Tape, Pull Line, Diameter: 3/4", Length: 1,000 ft, Tensile Strength: 2,500 lbs.

Pulling Line with manual or power fishing systems in pulling light-sized cables or aiding in pulling back rope or conduit measure tape. The line comes in a compact container that easily dispenses without tangles and snags.

Also known as: 850615006535, P250010, HRCP250010, Flat rope, Mule rope , Herculine, MULE TAPE, Slicktape

Specifications

Diameter: 3/4 in
Type: Pull Line, Measuring Tape
Length: 1000 ft
Weight Capacity: 2500 lbs
Diameter: 3/4 in
Length: 1000 ft
Type: Pull Line, Measuring Tape
Weight Capacity: 2500 lbs