1
more

22mm Assembled Selector Switch, Knob Type, Compact
Item #: 0576567
Cat #: C2SS2-10B-11
UPC: 320500245948
$ 46.18 EA
Company wide:
58
in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Two Position Maintained Non-Illuminated Selector Switch, 1 NO and 1 NC, Black Plastic Bezel, Color Black, Actuator Position is Maintained at A and C
Also known as: 320500245948, C2SS2-10B-11, ABBC2SS210B11
Specifications
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
| Color: | Black |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |