TCI KLR2CTB LINE/LOAD REACTOR5% 480V 1HP OPEN

Item #: 0576565

Cat #: KLR2CTB

UPC:

$ 253.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR2CTB LINE/LOAD REACTOR 5% 480V 1HP OPEN

Overview

TCI KLR2CTB LINE/LOAD REACTOR 5% 480V 1HP OPEN
Also known as: KLR2CTB, TCIKLR2CTB

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Horsepower: 1
Volts AC: 480
Phase: 3