Surge Protection Device, Type 1 Metal

Item #: 0576562

Cat #: IG2240-IMSK

UPC: 078275148697

$ 410.25 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, Metal Housing: Type 1 Indoor, Service Voltage: 120, 240 VAC, 6 Modes of Protection

Overview

Surge Protection Device, Metal Housing: Type 1 Indoor, Service Voltage: 120, 240 VAC, 6 Modes of Protection

Intermatic's Smart Guard® provides coverage of your customer’s big investment equipment, from appliances and computers to HVAC equipment and TVs. This innovative SPD uses IMODULE™ with LED lights for quick and easy indication when protection has been compromised. A blue light indicates the SPD unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. UL Listed to ANSI/UL 1449, 4th Edition.

Also known as: 078275148697, IG2240-IMSK, IMTIG2240IMSK

Specifications

Standards: California Proposition 65
Standards: California Proposition 65