Programmable Single Pole Thermostat

Item #: 0576559

Cat #: TH115-A-240S

UPC:

Company wide:
0 in stock
Documents & Guides
Programmable Thermostat, Vertical Mount, Single Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White.

Overview

Programmable Thermostat, Vertical Mount, Single Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White.
Also known as: TH115-A-240S, ABETH115A240SB

Specifications

Poles: 2
Color: White
Volts AC: 240, 208
Poles: 2
Volts AC: 240, 208
Color: White