Programmable DP Thermostat

Item #: 0576558

Cat #: TH115A240D

UPC:

Company wide:
0 in stock
Documents & Guides
Programmable Thermostat, Vertical Mount, 2-Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White.

Overview

Programmable Thermostat, Vertical Mount, 2-Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White.
Also known as: TH115A240D, ABETH115A240D

Specifications

Poles: 2
Color: White
Volts AC: 240, 208
Poles: 2
Volts AC: 240, 208
Color: White