Terminal Block, Splicer/Reducer, 3P

Item #: 0576527

Cat #: TBS2-3

UPC: 662381167125

$ 50.01 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Splicer/Reducer, 3 Pole, 2-14 AWG, 75 Amp, 600 Volt, Thermal Plastic, Black

Overview

Terminal Block, Splicer/Reducer, 3 Pole, 2-14 AWG, 75 Amp, 600 Volt, Thermal Plastic, Black
Also known as: 662381167125, TBS2-3, NSITBS23

Specifications

Poles: 3
Amps: 75
Color: Black
Material: Plastic
Volts AC: 600
Allowable Gauge Range: 14 - 2
Poles: 3
Color: Black
Volts AC: 600
Amps: 75
Material: Plastic
Allowable Gauge Range: 14 - 2