100W JDR Halogen Lamp, Clear

Item #: 0576410
Cat #: S3114
UPC: 045923031144
$ 13.50 EA
Company wide:
0 in stock
100 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 1000 Lumens; European Medium Base; 120 Volt

Overview

100 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 1000 Lumens; European Medium Base; 120 Volt
Also known as: 045923031144, S3114, SATS3114

Specifications

Lumens: 1000
Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: European Medium (E27)
Lumens: 1000
Wattage: 100
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Dimmable: Yes
Base: European Medium (E27)

Customer Reviews

No reviews for this product
(0)