FOCUS SL-20G-HID 120V 100W

Item #: 0576257

Cat #: SL20GHID

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
FOCUS SL-20G-HID 120V 100W

Overview

FOCUS SL-20G-HID 120V 100W
Also known as: SL20GHID, FCSSL20GHID

Specifications

Mounting: Screw On
Material: Steel
Mounting: Screw On
Material: Steel