Open LAN Rack

Item #: 0576240

Cat #: EDR19FM51U

UPC: 783510216290

$ 430.52 EA
Company wide:
0 in stock
Open Lan Rack, 19 In X 51u, Bulletin Dofr2 (aluminum Open-frame Rack), Size/dims: 96.00x20.25x15.00, Material/finish: Alum/black

Overview

Open Lan Rack, 19 In X 51u, Bulletin Dofr2 (aluminum Open-frame Rack), Size/dims: 96.00x20.25x15.00, Material/finish: Alum/black

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-inch or 6-inch column widths.

Also known as: 783510216290, EDR19FM51U, HOFEDR19FM51U

Features & Benefits

  • Range of heights from 4 feet to 9 feet (24U to 58U) to match capacity requirements; 19-inch Rack Packages are 7-feet high
  • Side rails are tapped on both sides with 12-24UNC threads for quick installation
  • EIA Universal 5/8 inch - 5/8 inch - 1/2 inch vertical mounting hole pattern matches industry standards
  • RU markings on both front and back of uprights make it easier to mount equipment
  • Packed unassembled in individual cartons; assembly hardware is furnished for convenient storage and installation
  • Convenient rack and cable manager packages offered with either one or two 6-inch cable managers; includes one-piece hinged cover

Specifications

Depth: 15 in
Color: Black
Width: 20.250 in
Material: Aluminum
Height: 96 in
Depth: 15 in
Width: 20.250 in
Height: 96 in
Color: Black
Material: Aluminum