NUHEAT-G1808 (72"X30") 240 V H

Item #: 0576069

Cat #: G1808

UPC: 620713000700

$ 400.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Nuheat standard mat, 240 V, 72"x30", 0.8 Amps, 180 W. Mat dimensions 6' x 2.5'

Overview

Nuheat standard mat, 240 V, 72"x30", 0.8 Amps, 180 W. Mat dimensions 6' x 2.5'

nVent NUHEAT Standard Mats come in over 70 sizes of squares and rectangles of various dimensions which eliminates the need for on-site configuration. Simply pick the size of the mat(s) that fits the desired heating area. Single mats available to cover areas from 7.5 ft¦ to 200 ft¦. Multiple mats can be combined to cover larger areas. Available in 120 V/240 V.

Also known as: 620713000700, G1808, NUHG1808

Specifications

No Specifications Available