22.5 Mm, Metallic Indicating Light

Item #: 0576062

Cat #: EM22H3

UPC: 782114747780

$ 25.27 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Metallic, Standard Operator, Green Plastic Lens, Without Light Unit

Overview

22.5 Mm, Metallic, Standard Operator, Green Plastic Lens, Without Light Unit
Also known as: 782114747780, EM22H3, CUTEM22H3

Specifications

Color: Green
Size: 22.5
IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 22.5