METAL E22 IND LGT - ROUND RD LENS

Item #: 0576061

Cat #: EM22H2

UPC: 782114747698

$ 25.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton E22 pushbutton, 25 mm Indicating Light, Chrome, No light unit, metallic, Zinc die-cast, IP65, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Red, Plastic, EM22

Overview

Eaton E22 pushbutton, 25 mm Indicating Light, Chrome, No light unit, metallic, Zinc die-cast, IP65, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Red, Plastic, EM22

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782114747698, EM22H2, CUTEM22H2

Specifications

IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4