TSI KLR27BTB KLR 480V 27A 20HP 3

Item #: 0575915

Cat #: KLR27BTB

UPC:

$ 498.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR27BTB LINE/LOAD REATOR 1.5% 20HP 480V 3% 10HP 240V

Overview

TCI KLR27BTB LINE/LOAD REATOR 1.5% 20HP 480V 3% 10HP 240V
Also known as: KLR27BTB, TCIKLR27BTB

Specifications

No Specifications Available