TCI KLR2BTB LINE/LOAD REACTOR1.5% 1HP 480V 3% .5HP 240A

Item #: 0575903

Cat #: KLR2BTB

UPC:

$ 248.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR2BTB LINE/LOAD REACTOR 1.5% 1HP 480V 3% .5HP 240A

Overview

TCI KLR2BTB LINE/LOAD REACTOR 1.5% 1HP 480V 3% .5HP 240A
Also known as: KLR2BTB, TCIKLR2BTB

Specifications

Volts AC: 480
Volts AC: 480