Nm Plgmd Cord-end 3ft. Nm2000 Ivory

Item #: 0575879

Cat #: NM20-C3

UPC: 786776520392

$ 146.70 EA
Company wide:
0 in stock
Wmd Nm20-c3 Nm Plgmd 3ft plug Mold

Overview

Wmd Nm20-c3 Nm Plgmd 3ft plug Mold
Also known as: 786776520392, NM20-C3, WMDNM20C3

Specifications

Length: 3 ft
Material: Plastic
Color: Ivory
Length: 3 ft
Color: Ivory
Material: Plastic